Check Availability
  • AIR WICK 

    Air Freshener Refill, Freshmatic®, 60 days Refill Life, Tropical Flowers Fragrance

  • Item # 416L51
  • Mfr. Model # 97053
Air Freshener Refill, Freshmatic®, 60 days Refill Life, Tropical Flowers Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 416L51
Mfr. Model # 97053
UNSPSC #47131812
Shipping Weight 3.3 lbs
Country of Origin USA *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Tropical Flowers
For Use With Mfr. No. 62338-92944, 62338-93554, 62338-97290
Refill Life 60 days
Chemical Series Freshmatic(R)
Cleaner Container Type Aerosol Can
Cleaner Container Size 6.20 oz.
Coverage No Claim
Chemicals For Use On Surface Air
Color Clear
Height 5-5/8"
Width 2-19/32"
Length 2-19/32"
Features Adjustable to (3) Intensity Levels, Waterless Formula, Odor Neutralizer
Standards Complies with California Proposition 65; Complies with the VOC (Volatile Organic Compound) limits, including California; Complies with TSCA regulations
Item Aerosol Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms