Check Availability
  • AIR WICK 

    Air Freshener Refill, Airwick®, 45 days Refill Life, Paradise Retreat Fragrance

  • Item # 45CC85
  • Mfr. Model # 62338-91110
Air Freshener Refill, Airwick®, 45 days Refill Life, Paradise Retreat Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Air Wick® scented oil refills are for use with a plug-in scented oil warmer and prove long-lasting, consistent fragrance throughout your room. User can control the strength of the scent.

• Contain natural essential oils
• Lasts up to 45 days per refills
Show More Close
 

Technical Specifications

Item # 45CC85
Mfr. Model # 62338-91110
UNSPSC #47131812
Catalog Page 1506
Shipping Weight 3.03 lbs
Country of Origin Mexico *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Oil
Fragrance Paradise Retreat
For Use With Mfr. No. 62338-78046, 62338-78047, 62338-78048
Refill Life 45 days
Chemical Series Airwick(R)
Cleaner Container Type Bottle
Cleaner Container Size 0.67 oz.
Coverage No Claim
Chemicals For Use On Air
Color Clear
Height 5-57/64"
Width 5-9/16"
Length 1-37/64"
Features Odor Eliminators, Automatic Odor Control
Standards California Proposition 65 Compliant; TSCA Regulations; VOC (Volatile Organic Compound) Limits
Item Oil Based Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms