Check Availability
  • AIR WICK 

    Air Freshener Refill, Freshmatic®, 60 days Refill Life, Lavender/Chamomile Fragrance

  • Item # 20L010
  • Mfr. Model # 62338-77961
Air Freshener Refill, Freshmatic®, 60 days Refill Life, Lavender/Chamomile Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use the AIR WICK® Freshmatic® air freshener refill with the AIR WICK Freshmatic Odor Detect™ automatic air freshener, No. 20L009, sold separately. Refill helps identify odors and adjusts fragrance automatically. Provides up to 60 days of continuous fragrance on low setting.
Show More Close
 

Technical Specifications

Item # 20L010
Mfr. Model # 62338-77961
UNSPSC #47131812
Shipping Weight 3.75 lbs
Country of Origin USA *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Lavender/Chamomile
For Use With 20L009
Refill Life 60 days
Chemical Series Freshmatic(R)
Cleaner Container Type Aerosol Can
Cleaner Container Size 6.20 oz.
Coverage No Claim
Chemicals For Use On Surface Air
Features Adjustable to (3) Intensity Levels, Waterless Formula, Odor Neutralizer
Standards Complies with the VOC (Volatile Organic Compound) Limits, including California; Complies with TSCA regulations; Complies with California Proposition 65
Item Metered Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms