Check Availability
  • AIR SYSTEMS INTERNATIONAL 

    Fill Station, 5K, CO Monitor

  • Item # 29EZ64
  • Mfr. Model # FCFS-2BP3W
Fill Station,  5K,  CO Monitor
Qty
  • Web Price
    $15,990.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Full Containment Fill Station holds 2 SCBA cylinders.
Show More Close
 

Technical Specifications

Item # 29EZ64
Mfr. Model # FCFS-2BP3W
UNSPSC #46182007
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Fill Station
Couplers CGA-347
Pressure 5000 psi
For Use With Fill Compressor
Features 3-Way Valve
Includes Fill Whips
Standards OSHA 1910.134
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In