Check Availability
  • AIR SYSTEMS INTERNATIONAL 

    Fill Compressor, 2 Cylinder, Bulk

  • Item # 29EZ63
  • Mfr. Model # BAFC-10GIS
Fill Compressor,  2 Cylinder,  Bulk
Qty
  • Web Price
    $27,021.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SCBA Fill Compressor is housed in a blue steel cabinet, and supplied with a 10 ft. fill whip.
Show More Close
 

Technical Specifications

Item # 29EZ63
Mfr. Model # BAFC-10GIS
UNSPSC #46182004
Shipping Weight 425.0 lbs
Country of Origin USA *
Item Fill Compressor
Couplers NPT
HP 5
Voltage 230
Amps 12 AC
CFM 10
Pressure 5000 psi
For Use With Air Cylinders
Features CO Monitor
Includes CO Monitor
Standards OSHA 1910.134
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In