Check Availability
  • AIR SYSTEMS INTERNATIONAL 

    Breathing Air Cylinder, 5000 psi, 472 cf

  • Item # 14A070
  • Mfr. Model # AC-472
Breathing Air Cylinder, 5000 psi, 472 cf Breathing Air Cylinder,5000 psi,472 cf
Qty
  • Web Price
    $1,851.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14A070
Mfr. Model # AC-472
UNSPSC #46182004
Shipping Weight 220.0 lbs
Country of Origin USA *
Item Breathing Air Cylinder
Pressure 5000 psi
Cylinder Material Steel
Filled/Unfilled Unfilled
Color Yellow
For Use With Mfr. No. MP-2300HNB
Standards CGA-347
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In