Check Availability
  • AIR SYSTEMS INTERNATIONAL 

    Breathing Air Compressor, 110 psi, 17.5 AC

  • Item # 4EEA1
  • Mfr. Model # COMP-3
Breathing Air Compressor, 110 psi, 17.5 AC Breathing Air Compressor,110 psi,17.5 AC
Qty
  • Web Price
    $7,403.91 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compressor system is used to connect the hose to go from the compressor to Breather Box™. Order filters and calibration separately.
Show More Close
 

Technical Specifications

Item # 4EEA1
Mfr. Model # COMP-3
UNSPSC #46182004
Shipping Weight 220.0 lbs
Country of Origin USA *
Item Breathing Air Compressor System
Couplers 1/2" Hansen
HP 2
Voltage 115/230
Amps 17.5 AC
CFM 6.8
Pressure 110 psi
Max. Number of Respirators 3
For Use With Pressure Demand Respirators
Features Food Grade Oil Supplied
Includes Compressor, Breather Box and Hose
Standards USDA
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In