Check Availability
  • AIR SYSTEMS INTERNATIONAL 

    Axial Portable Fan, 1 HP, 115VAC Voltage, 3350 rpm Blower/Fan Speed

  • Item # 39FW23
  • Mfr. Model # CVF-12AC
Axial Portable Fan, 1 HP, 115VAC Voltage, 3350 rpm Blower/Fan Speed Portable Fan,12 in.,115VAC Portable Fan,12 in.,115VAC Portable Fan,12 in.,115VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FW23
Mfr. Model # CVF-12AC
UNSPSC #40101604
Shipping Weight 30.5 lbs
Country of Origin China *
Item Portable Fan
Type Axial
HP 1
Duct Dia. 12"
Material Plastic
Blower/Fan Speed 3350 rpm
Maximum Flow in Free Air 1866 cfm
Voltage 115VAC
Amps 8.3
Color Orange
Length 18-1/2"
Width 15-1/4"
Height 17-1/2"
Standards CSA/UL
Includes GFCI Cord
* This product's country of origin is subject to change

Compliance and Restrictions