Check Availability
  • AIR SYSTEMS INTERNATIONAL 

    Axial Explosion Proof Confined Space Fan Kit, 1/3 HP, 115VAC Voltage, 3250 rpm Blower/Fan Speed

  • Item # 15E898
  • Mfr. Model # CVFEX25KIT
Axial Explosion Proof Confined Space Fan Kit, 1/3 HP, 115VAC Voltage, 3250 rpm Blower/Fan Speed
Qty
  • Web Price
    $2,386.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for hazardous locations, this kit includes a fan, a Saddle Vent®, a universal mount, a 90° elbow, one 6-ft. duct, one 15-ft. duct, and a duct carrier.
Show More Close
 

Technical Specifications

Item # 15E898
Mfr. Model # CVFEX25KIT
UNSPSC #40101604
Catalog Page 1784
Shipping Weight 69.0 lbs
Country of Origin USA *
Item Confined Space Fan Kit
Type Axial Explosion Proof
HP 1/3
Duct Dia. 8"
Material Plastic Housing Fan
Blower/Fan Speed 3250 rpm
Maximum Flow in Free Air 974 cfm
Voltage 115VAC
Amps 4
Color Black
Length 16"
Width 11"
Height 13"
Standards CSA/CUS, OSHA 29 CFR 1910.303(a) and 1910.7
Includes Mfr. No. CVF-8EXP Fan, Duct, 6 ft. Conductive Duct with Conductive Canister and 25 ft. Conductive Duct, Conductive Saddle Vent(R), Conductive 90 Degree Elbow, and Universal Mount
* This product's country of origin is subject to change

Welcome Sign In