Check Availability
  • AIR SYSTEMS INTERNATIONAL 

    Axial Confined Space Fan Kit, 1/3 HP, 115VAC Voltage

  • Item # 2ELN8
  • Mfr. Model # SVF-8ACUP
Axial Confined Space Fan Kit, 1/3 HP, 115VAC Voltage Conf. Sp Fan Kit, Axial, 3.6A
Qty
  • Web Price
    $1,098.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This centrifugal blower is for use in nonhazardous locations.
Show More Close
 

Technical Specifications

Item # 2ELN8
Mfr. Model # SVF-8ACUP
UNSPSC #40101604
Catalog Page 1784
Shipping Weight 68.0 lbs
Country of Origin USA *
Item Confined Space Fan Kit
Type Axial
HP 1/3
Duct Dia. 8"
Material Steel
Maximum Flow in Free Air 1395 cfm
Voltage 115VAC
Amps 3.6
Color Orange
Length 46"
Width 25"
Height 38"
Standards CSA Approved
Includes Duct 6 and 15 ft. Length, Standard Saddle Vent(R), 90 Degrees Elbow, Universal Mount, and Polyethylene Carrier
* This product's country of origin is subject to change

Welcome Sign In