Check Availability
  • AIR SYSTEMS INTERNATIONAL 

    SCBA Storage Rack, Silver, Aluminum

  • Item # 14A069
  • Mfr. Model # AK40-25
SCBA Storage Rack, Silver, Aluminum SCBA Storage Rack,Silver,Aluminum
Qty
  • Web Price
    $5,149.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum air cylinder rack holds 25 SCBA cylinders.
Show More Close
 

Technical Specifications

Item # 14A069
Mfr. Model # AK40-25
UNSPSC #46182004
Shipping Weight 162.0 lbs
Country of Origin USA *
Item SCBA Storage Rack
Color Silver
Dimensions 60" H x 37-1/2" W x 22-1/2" D
For Use With (25) Mfr. No. AC-60, AC-87
Material Aluminum
Includes Nylon Pad Lining
* This product's country of origin is subject to change

Compliance and Restrictions