Check Availability
  • AIR SYSTEMS INTERNATIONAL 

    825 ft. Lay Flat Duct with 16" Dia., White; Use With 16" Fan And Blower

  • Item # 23LJ40
  • Mfr. Model # SVH-LF16
825 ft. Lay Flat Duct with 16" Dia., White; Use With 16" Fan And Blower Lay Flat Duct, Polyeth, White, 825 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23LJ40
Mfr. Model # SVH-LF16
UNSPSC #26131612
Shipping Weight 66.0 lbs
Country of Origin USA *
Item Lay Flat Duct
Diameter 16"
Length 825 ft.
Construction Polyethylene
Color White
For Use With 16" Fan And Blower
* This product's country of origin is subject to change

Compliance and Restrictions