Check Availability
  • AIR SYSTEMS INTERNATIONAL 

    25 ft. Air Duct with 12" Dia., Yellow; Use With 12" Fans

  • Item # 39FW30
  • Mfr. Model # SVH-1225
25 ft. Air Duct with 12" Dia., Yellow; Use With 12" Fans
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39FW30
Mfr. Model # SVH-1225
UNSPSC #26131612
Shipping Weight 15.4 lbs
Country of Origin China *
Item Air Duct
Diameter 12"
Length 25 ft.
Construction Polyethylene
Color Yellow
For Use With 12" Fans
Standards NFPA
Includes Cuff
* This product's country of origin is subject to change

Compliance and Restrictions