Check Availability
  • AIR SCIENCE 

    Powder Coated Steel Locking Castors Fume Hood Cart

  • Item # 40TF25
  • Mfr. Model # CARTP10
Powder Coated Steel Locking Castors Fume Hood Cart
Qty
  • Web Price
    $634.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40TF25
Mfr. Model # CARTP10
UNSPSC #41103502
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Fume Hood Cart
Overall Height 34"
Overall Width 30"
Material Powder Coated Steel Locking Castors
Depth 28"
For Use With Purair 10 Ductless Fume Hood
* This product's country of origin is subject to change

Compliance and Restrictions