Check Availability
  • AIR SCIENCE 

    Powder-Coated Steel, Acrylic, Glass, Stainless Steel Laminar Flow Cabinet

  • Item # 18AX53
  • Mfr. Model # VLF-48
Powder-Coated Steel, Acrylic, Glass, Stainless Steel Laminar Flow Cabinet Laminar Flow Cabinet Laminar Flow Cabinet Laminar Flow Cabinet
Qty
  • Web Price
    $3,857.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Purair® Laminar Flow Cabinets

Air Science® Purair® Laminar Flow Cabinets are a series of high efficiency products designed to protect equipment and other contents of the work zone from particulates, for applications sensitive to such contamination. It is ideally suited for use with non-hazardous contaminants and when flexible access to the equipment in the work zone is desired. At the heart of the Purair® Laminar Flow Cabinet product line is the Air Science® Multiplex™ ULPA Filtration Technology that creates a clean work environment over a wide range of applications.

Purair General Application Laminar Flow Cabinet Benefits
• Excellent protection of equipment and materials inside the cabinet from particulate contamination.
• Rich set of options to customize cabinets for a multitude of applications.
• Easy to change filters.
• High airflow capacity.
• Shipped fully assembled. No installation is required; just plug them in and use them.
• The rear wall of vertical flow cabinets is perforated to reduce work surface turbulence by removing some of the airflow to the rear.
• Horizontal flow cabinets are designed with a lip on the rear of the work surface to protect the ULPA filter from spills.
• High capacity air handling system delivers flow velocity of 0.45 m/s or 90 fpm.
Show More Close
 

Technical Specifications

Item # 18AX53
Mfr. Model # VLF-48
UNSPSC #41103502
Shipping Weight 480.0 lbs
Country of Origin USA *
Item Laminar Flow Cabinet
Filter Type ULPA/HEPA
CFM 500
Overall Height 47"
Overall Width 29"
Overall Length 52"
Inside Height 28"
Inside Length 48"
Inside Width 28"
Opening Size 25"
HP 0.5
Voltage 115V/60 Hz
Number of Filters Required 1
Material Powder-Coated Steel, Acrylic, Glass, Stainless Steel
Compliance UL 61010
Width 52"
Depth 29"
Height 47"
Voltage (AC) 115
For Use With Mfr. No. CART M20
* This product's country of origin is subject to change

Compliance and Restrictions