Check Availability
  • AIR SCIENCE 

    Powder-Coated Steel, Polycarbonate, Polypropylene PCR Workstation

  • Item # 18AX52
  • Mfr. Model # PCR-24
Powder-Coated Steel, Polycarbonate, Polypropylene PCR Workstation PCR Workstation
Qty
  • Web Price
    $2,488.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Purair® PCR Laminar Flow Cabinet

The Purair PCR laminar flow cabinet employs the Air Science Multiplex™ HEPA filtration technology to create a safe, energy-efficient contaminant-free environment. It is ideally suited for use with non-hazardous contaminants and when flexible access to the instrumentation in the cabinet is required.
• Excellent interior protection from particulate contamination.
• Multiple options for customized applications.
• Easy-to-change HEPA filtration.
• Vertical laminar airflow.
• Powerful built-in UV lamp.
OTHER FEATURES:
360 Degree Visibility: Clear back and side panels allow ambient illumination into the chamber and provide users with an unobstructed view of its contents.

Standards Compliant: Performance specifications and construction meet or exceed OSHA, ANSI and relevant international standards to assure operator safety.

Steel Support Frame: The chemical resistant epoxy coated steel frame adds mechanical strength. Optional all polypropylene construction is available if desired.
Show More Close
 

Technical Specifications

Item # 18AX52
Mfr. Model # PCR-24
UNSPSC #56122003
Shipping Weight 130.0 lbs
Country of Origin USA *
Item PCR Workstation
Filter Type HEPA
CFM 250
Overall Height 35"
Overall Width 26"
Overall Length 24"
Inside Height 24"
Inside Length 23-1/2""
Inside Width 25-1/2"
Opening Size 8"
HP 0.4
Voltage 115V/60 Hz
Number of Filters Required 1
Material Powder-Coated Steel, Polycarbonate, Polypropylene
Compliance UL 61010
Width 24"
Depth 26"
Height 35"
Voltage (AC) 115
For Use With Mfr. No. CART M5
* This product's country of origin is subject to change

Compliance and Restrictions