Check Availability
  • AIR SCIENCE 

    Powder-Coated Steel, Tempered Glass, Stainless Steel Biological Safety Cabinet

  • Item # 18AX44
  • Mfr. Model # PB-48
Powder-Coated Steel, Tempered Glass, Stainless Steel Biological Safety Cabinet Biological Safety Cabinet Biological Safety Cabinet Biological Safety Cabinet
Qty
  • Web Price
    $10,201.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Air Science PurairĀ® BIO Class II, Type A2 Safety Cabinet is designed to protect individuals, the environment, and products from a variety of biological particulates, serving as the primary barrier in lab research and experimentation. Helps minimize and contain Biosafety Level 1-3 agents, maintaining negative pressure inside the cabinet, preventing contaminants from escaping the work area. Contaminated air is fully contained and isolated thanks to a double-wall cabinet design and negative internal pressure. Surrounded air intake grille that keeps all contaminated air contained within the cabinet. The AstroCelĀ® supply/exhaust HEPA filters provide 99.995% efficiency at 0.3 microns (Class H14). All control systems and pipelines are completely isolated from contaminated areas for safe and convenient operations. Tempered glass window with anti-ultraviolet 6mm tempered glass ensures maximum protection for the operator. Front sash window can be released and lowered to easily access the inner surface for cleaning the glass and work tray, reducing particulate adhesion.
Show More Close
 

Technical Specifications

Item # 18AX44
Mfr. Model # PB-48
UNSPSC #56122003
Shipping Weight 811.0 lbs
Country of Origin USA *
Item Biological Safety Cabinet
Filter Type HEPA
CFM 600
Overall Height 94"
Overall Width 35"
Overall Length 56"
Inside Height 25"
Inside Length 48"
Inside Width 24"
Opening Size 8"
HP 1
Voltage 115V/60 Hz
Number of Filters Required 2
Material Powder-Coated Steel, Tempered Glass, Stainless Steel
Compliance UL 61010, NSF49
Width 56"
Depth 35"
Height 64"
Voltage (AC) 115
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms