Check Availability
  • AIR SCIENCE 

    Polypropylene, Acrylic Filtering Storage Cabinet

  • Item # 18AX48
  • Mfr. Model # 34T
Polypropylene, Acrylic Filtering Storage Cabinet Filtering Storage Cabinet
Qty
  • Web Price
    $4,229.18 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safestore™ Vented Chemical Storage Cabinets

Safestore™ Vented Chemical Storage Cabinets are useful for storage of noxious or odorous chemicals. These cabinets minimize health and environmental risks in handling chemical vapors and residues, VOCs and general laboratory functions. The Air Science Multiplex™ filtration system protects the safety of personnel during use, maintenance and decontamination.

Safestore™ Features and Benefits:
• Activated carbon main filter formulated for General Purpose storage to trap putrid organic odors as well as other fumes (i.e. alcohol, solvents, gasoline, etc.).
• Open wire shelves.
• With HEPA/ULPA filter, eliminates exposure to toxic particulates.
• Upflow airflow geometry operates at 120-180 fpm face velocity to exchange air through activated carbon main filter.

DUCTLESS TECHNOLOGY: The Eco-friendly Choice
Advanced carbon filtration technology offers a safe, high performance alternative to ducted cabinets for a broad range of applications. The Air Science carbon filter provides superior efficiency with an optional safety filter to bring the cabinet into full ANSI compliance.
• Environmental Benefits: Safestore® cabinets isolate and trap biological and chemical vapors to prevent operator exposure, to prevent cross contamination, and to eliminate ecological impact through chemical or particulate release into the environment.
• Easy to Install: Safestore cabinets are self-contained. Set-up, operation and filter maintenance are straightforward.
Energy Efficient: Because filtered air is returned to the room, no demands are required of the facility HVAC capacity for make-up air.
• Cost Effective: Facility ductwork, HVAC and construction costs are eliminated.
• Safe to Use: Cabinet airflow and face velocity protect users from incidental exposures to fumes, odors or bloodborne pathogens.
• Easy to Clean: Safestore™ cabinets are constructed of polypropylene that does not absorb liquids, is easily cleaned with household detergents, and can be sprayed with a 10% bleach solution to eliminate biological contaminants.
• Construction: The cabinet features white polypropylene.
• HEPA Filtration: Air Science® uses long-life Camfil-Farr HEPA filters without aluminum separators to increase filter efficiency, minimize the potential for leakage and increase filter life.
Show More Close
 

Technical Specifications

Item # 18AX48
Mfr. Model # 34T
UNSPSC #41103502
Shipping Weight 300.0 lbs
Country of Origin USA *
Item Filtering Storage Cabinet
Filter Type Carbon
CFM 250
Overall Height 79"
Overall Width 24"
Overall Length 34"
Inside Height 64"
Inside Length 33"
Inside Width 23"
Opening Size 60"
HP 0.4
Voltage 115V/60 Hz
Number of Filters Required 1
Material Polypropylene, Acrylic
Compliance UL 61010
Width 34"
Depth 24"
Height 79"
Voltage (AC) 115
* This product's country of origin is subject to change

Compliance and Restrictions