Check Availability
  • AIR SCIENCE 

    Polyproplyene Fume Hood Work Surface

  • Item # 40TF42
  • Mfr. Model # TRAYP30
Polyproplyene Fume Hood Work Surface
Qty
  • Web Price
    $496.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40TF42
Mfr. Model # TRAYP30
UNSPSC #41103502
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Fume Hood Work Surface
Overall Height 1"
Overall Width 68"
Material Polyproplyene
Depth 27"
For Use With Purair 30 Ductless Fume Hood
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In