Check Availability
  • AIR SCIENCE 

    Polyproplyene Fume Hood Work Surface

  • Item # 40TF24
  • Mfr. Model # TRAYP10
Polyproplyene Fume Hood Work Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40TF24
Mfr. Model # TRAYP10
UNSPSC #41103502
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Fume Hood Work Surface
Overall Height 1"
Overall Width 29"
Material Polyproplyene
Depth 27"
For Use With Purair 10 Ductless Fume Hood
* This product's country of origin is subject to change

Compliance and Restrictions