Check Availability
  • AIR SCIENCE 

    DWS Downflow Ductless Workstation

  • Item # 4UDJ4
  • Mfr. Model # DWS 24
DWS Downflow Ductless Workstation DWS Downflow Ductless Workstation DWS Downflow Ductless Workstation
Qty
  • Web Price
    $4,603.07 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DWS™ Downflow Workstations

Air Science® DWS™ Downflow Workstations are high efficiency ductless fume hoods designed to protect the user and the environment from hazardous vapors generated on the work surface. Unrestricted front and side access facilitates applications requiring complex and intensive operator involvement, while downward airflow in the chamber protects the operator.

The DWS™ Downflow Workstation product line is based on an innovative Air Science® Multiplex™ Filtration Technology that creates a safe work environment over the widest range of applications in the industry.

DUCTLESS TECHNOLOGY: The Eco-friendly Choice
Advanced carbon filtration technology offers a safe, high performance alternative to conventional ducted fume hood products for a broad range of applications.
• Environmental Benefits. Air Science® ductless fume hoods isolate and trap chemical vapors to prevent ecological impact through release into the environment.
• Versatile. Each filtration system is selected for its specific application. The Multiplex™ Filter is available in more than 14 configurations for use with vapors or organic solvents, acids, mercury and formaldehyde. HEPA/ULPA filters can add to biological safety.
• Easy to Install. The ductless fume hood is self-contained and does not require venting to the outside. Many units are portable and may be moved from one location to the next with minimal downtime and without filter changes. Set-up, operation and filter maintenance are straightforward.
• Energy Efficient. Because filtered air is returned to the room, no demands are required of the facility HVAC capacity for make-up air.
• Cost Effective. Facility ductwork, HVAC and construction costs are eliminated.
• Safe to Use. Workstation airflow and face velocity protect users from incidental exposures to fumes.
OTHER FEATURES:
Side Panels and Front Sash: (Optional) When installed, optional side panels and optional front sash provide better containment of hazardous vapors. The Front Sash is easy to open and close.

270 Degree Visibility: Unrestricted user access to the front and sides of the workstation also admits ambient illumination and provides an unobstructed view of its contents.

Standards Compliant: Performance specifications and construction meet or exceed OSHA, ANSI and relevant international standards to assure operator safety.
Show More Close
 

Technical Specifications

Item # 4UDJ4
Mfr. Model # DWS 24
UNSPSC #41103502
Shipping Weight 135.0 lbs
Country of Origin USA *
Item Ductless Workstation
Type Downflow
Mount Table
Number of Speeds Variable
Air Flow 300 cfm
Filter Efficiency 0.99
Sound Level dBA 50
Voltage 120
Hz 60
Phase 1
Amps AC 8
Watts 800
Height 31-1/2"
Width 24"
Depth 22-3/4"
Finish Metal
Color White and Blue
Cord Length 6 ft.
Comes With Prefilter
* This product's country of origin is subject to change

Compliance and Restrictions