Check Availability
  • AIR SCIENCE 

    Carbon Filter For Formaldehyde

  • Item # 8WAL1
  • Mfr. Model # ASTS-013
Carbon Filter For Formaldehyde
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8WAL1
Mfr. Model # ASTS-013
UNSPSC #41103502
Catalog Page 636
Shipping Weight 12.27 lbs
Country of Origin USA *
Item Filter
Nominal Depth 18"
Nominal Height 1-1/2"
Nominal Width 18"
For Use With Purair Basic(TM) Ductless Fume Hoods (Nos. 146723-146728)
* This product's country of origin is subject to change

Compliance and Restrictions