Check Availability
  • AIR SCIENCE 

    60 dBA/80 fpm Powder-Coated Steel, Acrylic, Glass, Stainless Steel Ductless Fume Hood

  • Item # 40TF28
  • Mfr. Model # P10XL
60 dBA/80 fpm Powder-Coated Steel, Acrylic, Glass, Stainless Steel Ductless Fume Hood
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40TF28
Mfr. Model # P10XL
UNSPSC #41103502
Shipping Weight 198.0 lbs
Country of Origin USA *
Item Ductless Fume Hood
Filter Type Carbon, HEPA, Solvents, Acids, Formaldehyde
CFM 145
Overall Height 46"
Overall Width 34"
Overall Length 27-1/2"
Inside Height 31-1/2"
Inside Length 27"
Inside Width 33"
HP 0.98
Voltage 110
Number of Filters Required 1
Range 60 dBA/80 fpm
Material Powder-Coated Steel, Acrylic, Glass, Stainless Steel
Compliance UL61010
Depth 27-1/2"
Voltage (DC) 110
For Use With Protect Operators from Chemical Vapors and or Powders When Equiped with Carbon or HEPA Filters
* This product's country of origin is subject to change

Compliance and Restrictions