Check Availability
  • AIR SCIENCE 

    60 dBA/80 fpm Powder-Coated Steel, Acrylic, Glass, Stainless Steel Ductless Fume Hood

  • Item # 40TF27
  • Mfr. Model # P10
60 dBA/80 fpm Powder-Coated Steel, Acrylic, Glass, Stainless Steel Ductless Fume Hood
Qty
  • Web Price
    $3,314.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Advanced Purair® self-contained hood protects users and the environment from hazardous vapors generated on the work surface, with no outside venting required. Easy set-up, operation, and filter maintenance. Utilizes Multiplex™ filtration technology with an electrostatic prefilter and main carbon filter, selected for specific applications. Offers larger workone and increased filtration capacity for more demanding applications.

• Improved filter clamping eliminates by-pass leakage
• Low airflow alarm
• Meets or exceeds OSHA and ANSI standards
• Filter required, available separately
Show More Close
 

Technical Specifications

Item # 40TF27
Mfr. Model # P10
UNSPSC #41103502
Catalog Page 636
Shipping Weight 156.0 lbs
Country of Origin USA *
Item Ductless Fume Hood
Filter Type Carbon, HEPA, Solvents, Acids, Formaldehyde
CFM 145
Overall Height 46"
Overall Width 30"
Overall Length 27-1/2"
Inside Height 31-1/2"
Inside Length 27"
Inside Width 28-1/2"
HP 0.98
Voltage 110
Number of Filters Required 1
Range 60 dBA/80 fpm
Material Powder-Coated Steel, Acrylic, Glass, Stainless Steel
Compliance UL61010
Depth 27-1/2"
Voltage (DC) 110
For Use With Protect Operators from Chemical Vapors and or Powders When Equiped with Carbon or HEPA Filters
* This product's country of origin is subject to change

Compliance and Restrictions