Check Availability
Smoke Detector,Plastic,9-1/8" L
  • AIR PRODUCTS AND CONTROLS 

    Smoke Detector,Plastic,9-1/8" L

  • Item # 45JU43
  • Mfr. Model # SM-501-N
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Air Products and Controls® smoke detector helps prevent the spread or recirculation of smoke by air handling systems, blowers, and fans. Unit features an internal dust filtering system that requires no additional screens or filters to clean.
Show More Close
 

Technical Specifications

Item # 45JU43
Mfr. Model # SM-501-N
UNSPSC #46191501
Catalog Page 3029
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Duct Smoke Detector
Type Ionization
Finish Plastic
Mounting Duct
Alarm Current 16.0mA @ 230VAC, 32mA @ 115VAC, 74mA @ 24VAC, 56mA @ 24VDC
Depth (In.) 7-1/4
Height (In.) 2-1/4
Length (In.) 9-1/8
Width (In.) 7-1/4
Ambient Temp. Limits (F) 32 to 158 Degrees
Air Velocity (FPM) 500 to 4000
Amps AC 10
Humidity Range (% RH) 10 to 85 Non-Condensing/ Non-Freezing
Voltage 230VAC, 115VAC, 24VAC, 24VDC
Standards UL, cUL, CSFM, MEA, ETL, ETL-Can
Includes SM-501 duct detector, magnet, 7" exhaust tube, installation instructions, 4.5" fast tube starter piece, end cap, mounting template,4 screws
For Use With All APC Remote Operation Accessories
Package Quantity 1

* This product's country of origin is subject to change

Compliance and Restrictions