Check Availability
  • AIR KING 

    Tower Floor, 3-1/2" Fan, 120V

  • Item # 2EKZ5
  • Mfr. Model # 9554
Tower Floor, 3-1/2" Fan, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wide-area oscillation fan tower for full-room coverage. Features an air-purifying ionizer function. Includes multifunction remote control, electronic timer, and 6-ft., 18/3-cond. power cord with integrated grounded safety plug. OSHA-compliant guards. Tested to AMCA standard 230-99.
Show More Close
 

Technical Specifications

Item # 2EKZ5
Mfr. Model # 9554
UNSPSC #40101604
Catalog Page 2922
Shipping Weight 14.0 lbs
Country of Origin China *
Item Fan
Overall Style - Fans Tower
Fan Mounting Location Floor
Number of Speeds 3
Blade Dia. 3-1/2"
Oscillating Yes
Air Flow (CFM) 540/485/430
Cord Length - Fans 6 ft.
Fan Power Source Plug-In
Watts 45/38/34
RPM 1400/1270/1120
Battery Operated - Fans No
Fan Voltage 120VAC
Fan Item Fan
Length 13"
Amps 0.36/0.32/0.30
Height 42-1/2"
Width 13"
Hz 60
Bearing Type Sleeve
Blade Material ABS Plastic
Guard Material Plastic
Conductor Size 18 AWG
Number of Conductors 3
NEMA Plug Configuration 5-15p
Standards ETL and OSHA Compliant Guards
Includes Remote Control and Air Purifying Ionizer Function
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms