Check Availability
  • AIR KING 

    Tower Floor, 3-1/2" Fan, 120V

  • Item # 2EKZ4
  • Mfr. Model # 9210
Tower Floor, 3-1/2" Fan, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wide-area oscillation fan tower for full-room coverage and includes multifunction remote control, and electronic timer. Includes 6-ft., 18/3-cond. power cord with integrated grounded safety plug. OSHA-compliant guards. Tested to AMCA standard 230-99.
Show More Close
 

Technical Specifications

Item # 2EKZ4
Mfr. Model # 9210
UNSPSC #40101604
Catalog Page 2922
Shipping Weight 10.35 lbs
Country of Origin China *
Item Fan
Overall Style - Fans Tower
Fan Mounting Location Floor
Number of Speeds 3
Blade Dia. 3-1/2"
Oscillating Yes
Air Flow (CFM) 450/400/325
Cord Length - Fans 6 ft.
Fan Power Source Plug-In
Watts 40/35/33
RPM 1495/1350/1210
Battery Operated - Fans No
Fan Voltage 120VAC
Fan Item Fan
Length 11-3/4"
Amps 0.30/0.28/0.26
Height 36"
Width 11-3/4"
Hz 60
Bearing Type Sleeve
Blade Material ABS Plastic
Guard Material Plastic
Conductor Size 18 AWG
Number of Conductors 3
NEMA Plug Configuration 5-15p
Standards ETL and OSHA Compliant Guards
Includes Remote Control
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms