Check Availability
  • AIR KING 

    Table, 16" Fan, 120V

  • Item # 4DA36
  • Mfr. Model # 9106
  • (2)
Table, 16" Fan, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact and portable fan oscillates 90° or locks into position and has tilting head. Has OSHA-compliant guards. Includes 7-ft., 18/3-cond. power cord with integrated grounded safety plug.
Show More Close
 

Technical Specifications

Item # 4DA36
Mfr. Model # 9106
UNSPSC #40101604
Catalog Page 2923
Shipping Weight 9.2 lbs
Country of Origin USA *
Item Fan
Overall Style - Fans Table
Fan Mounting Location Table
Number of Speeds 3
Blade Dia. 16"
Oscillating Yes
Air Flow (CFM) 1710/1500/1330
Cord Length - Fans 6 ft.
Fan Power Source Plug-In
Watts 77/65/57
RPM 1545/1394/1244
Number of Blades 3
Battery Operated - Fans No
Fan Voltage 120VAC
Fan Item Fan
Length 17-3/4"
Amps 0.71/0.54/0.48
Height 22-1/2"
Width 12"
Hz 60
Bearing Type Sleeve
Blade Material Polypropylene
Guard Material Steel
Conductor Size 18 AWG
Number of Conductors 3
NEMA Plug Configuration 5-15P
Standards ETL and OSHA Compliant Guards
Includes Tilting Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms