Check Availability
  • AIR KING 

    Table, 12" Fan, 120V

  • Item # 4DA35
  • Mfr. Model # 9102
Table, 12" Fan, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact and portable fan oscillates 90° or locks into position and has tilting head. Has OSHA-compliant guards. Includes 7-ft., 18/3-cond. power cord with integrated grounded safety plug.
Show More Close
 

Technical Specifications

Item # 4DA35
Mfr. Model # 9102
UNSPSC #40101604
Catalog Page 2923
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Fan
Overall Style - Fans Table
Fan Mounting Location Table
Number of Speeds 3
Blade Dia. 12"
Oscillating Yes
Air Flow (CFM) 930/780/620
Cord Length - Fans 6 ft.
Fan Power Source Plug-In
Watts 39/35/32
RPM 1450/1300/1090
Number of Blades 3
Battery Operated - Fans No
Fan Voltage 120VAC
Fan Item Fan
Length 14"
Amps 0.4/0.3/0.27
Height 19"
Width 10-1/2"
Hz 60
Bearing Type Sleeve
Blade Material Polypropylene
Guard Material Steel
Conductor Size 18 AWG
Number of Conductors 3
NEMA Plug Configuration 5-15P
Standards ETL and OSHA Compliant Guards
Includes Tilting Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms