Check Availability
  • AIR KING 

    Pivoting Floor, Table, 9" Fan, 120V

  • Item # 4CH69
  • Mfr. Model # 9525
  • (1)
Pivoting Floor, Table, 9" Fan, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

9" Dia. 2-Speed
360° rotating head with 3-blade propeller. Carrying handle located on rear of fan.
Portable Pivoting Fans

• 120V/60 Hz OSHA-compliant guards 6-ft., 18/3-cond. power cord with integrated grounded safety plug
Fans ship fully assembled.
Tested to AMCA standard 230-99. ETL Listed.
Show More Close
 

Technical Specifications

Item # 4CH69
Mfr. Model # 9525
UNSPSC #40101604
Catalog Page 2923
Shipping Weight 3.9 lbs
Country of Origin USA *
Item Fan
Overall Style - Fans Pivoting
Fan Mounting Location Floor, Table
Number of Speeds 2
Blade Dia. 9"
Oscillating No
Air Flow (CFM) 435/365
Cord Length - Fans 6 ft.
Fan Power Source Plug-In
Watts 37/27
RPM 2235/1775
Number of Blades 3
Battery Operated - Fans No
Fan Voltage 120VAC
Fan Item Fan
Length 12-1/4"
Amps 0.44/0.32
Height 13"
Width 5-1/2"
Hz 60
Bearing Type Sleeve
Blade Material Polypropylene
Guard Material Impact Resistant Plastic
Conductor Size 18 AWG
Number of Conductors 3
NEMA Plug Configuration 5-15P
Standards ETL and OSHA Compliant Guards
Includes Carrying Handle, Rotating Fan Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms