Check Availability
  • AIR KING 

    Clip-On Table, 6" Fan, 120V

  • Item # 6C507
  • Mfr. Model # 9145
Clip-On Table, 6" Fan, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Includes a power cord with integrated grounded safety plug.
Show More Close
 

Technical Specifications

Item # 6C507
Mfr. Model # 9145
UNSPSC #40101604
Catalog Page 2923
Shipping Weight 2.22 lbs
Country of Origin USA *
Item Fan
Overall Style - Fans Clip-On
Fan Mounting Location Table
Number of Speeds 2
Blade Dia. 6"
Oscillating No
Air Flow (CFM) 190/90
Cord Length - Fans 6 ft.
Fan Power Source Plug-In
Watts 12/9
RPM 2020/1740
Number of Blades 3
Battery Operated - Fans No
Fan Voltage 120VAC
Fan Item Fan
Length 6-1/4"
Height 11-1/8"
Width 7-3/4"
Hz 60
Bearing Type Sleeve
Blade Material Polypropylene
Guard Material Steel, Plastic
Conductor Size 18 AWG
Number of Conductors 3
NEMA Plug Configuration 5-15P
Standards ETL and OSHA Compliant Guards
Includes Tilting Head
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms