Check Availability
  • AIR KING 

    Clip-On Table, 1-1/2" Fan, 120V

  • Item # 1EFV9
  • Mfr. Model # 9406
  • (2)
Clip-On Table, 1-1/2" Fan, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clip-on fan has a swivel-action base that allows pivot and tilt. Base is removable for desktop use. OSHA-complaint guards. Includes 6-ft., 18/3 cond. power cord with integrated grounded safety plug.
Show More Close
 

Technical Specifications

Item # 1EFV9
Mfr. Model # 9406
UNSPSC #40101604
Catalog Page 2923
Shipping Weight 2.93 lbs
Country of Origin China *
Item Fan
Overall Style - Fans Clip-On
Fan Mounting Location Table
Number of Speeds 2
Blade Dia. 1-1/2"
Oscillating No
Air Flow (CFM) 35/30
Cord Length - Fans 6 ft.
Fan Power Source Plug-In
Watts 12/9
RPM 2600/2300
Battery Operated - Fans No
Fan Voltage 120VAC
Fan Item Fan
Length 3-3/8"
Amps 0.16/0.10
Height 18-1/4"
Width 8"
Hz 60
Bearing Type Sleeve
Blade Material Steel
Guard Material Steel Mesh Rear and Plastic Front
Conductor Size 18 AWG
Number of Conductors 3
NEMA Plug Configuration 5-15P
Standards CETL and OSHA Compliant Guards
Includes Swivel Action Base with Pivot Tilt Feature
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms