Check Availability
  • AIR KING 

    Box Floor, 20" Fan, 120V

  • Item # 4CH71
  • Mfr. Model # 9723
  • (3)
Box Floor, 20" Fan, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quiet, high-volume box fan can move air and has 5-blade chemical-resistant propellers. Wide-body steel housing with carrying handle and speed selection knob on top. Ships fully assembled. 120V/60 Hz OSHA-compliant guards. Includes 6-ft., 18/3-cond. power cord with integrated grounded safety plug. Tested to AMCA standard 230-99.
Show More Close
 

Technical Specifications

Item # 4CH71
Mfr. Model # 9723
UNSPSC #40101604
Catalog Page 2922
Shipping Weight 11.4 lbs
Country of Origin USA *
Item Fan
Overall Style - Fans Box
Fan Mounting Location Floor
Number of Speeds 3
Blade Dia. 20"
Oscillating No
Air Flow (CFM) 2163/1900/1463
Cord Length - Fans 6 ft.
Fan Power Source Plug-In
Watts 166/117/87
RPM 1220/1075/855
Number of Blades 5
Battery Operated - Fans No
Fan Voltage 120VAC
Fan Item Fan
Length 21-3/8"
Amps .94/.72/.56
Height 22-1/2"
Width 6-3/8"
Hz 60
Bearing Type Sleeve
Blade Material Polypropylene
Guard Material Steel, Plastic
Conductor Size 18 AWG
Number of Conductors 3
NEMA Plug Configuration 5-15P
Standards ETL and OSHA Compliant Guards
Includes Carrying Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms