Check Availability
  • AIR KING 

    18" Yes White Fan, 54-1/2" Height,120 Voltage

  • Item # 4CH63
  • Mfr. Model # 9119
  • (5)
18" Yes White Fan, 54-1/2" Height,120 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Oscillating adjustable pedestal fan features tilting fan heads which oscillate 90° side to side, or can lock in position. Adjustable-height with impact- and chemical-resistant polypropylene propellers. Includes 6-ft., 18/3-cond. power cord with integrated grounded safety plug. Offers polypropylene blades with OSHA-compliant guards.
Tested to AMCA standard 230-99.
Show More Close
 

Technical Specifications

Item # 4CH63
Mfr. Model # 9119
UNSPSC #40101604
Catalog Page 2922
Shipping Weight 16.5 lbs
Country of Origin USA *
Item Fan
Overall Style - Fans Residential Pedestal
Fan Mounting Location Pedestal
Number of Speeds 3
Blade Dia. 18"
Oscillating Yes
Air Flow (CFM) 1950/1680/1380
Cord Length - Fans 6 ft.
Fan Power Source Plug-In
Fan Voltage 120VAC
Hz 60
Fan Item Fan
RPM 1100/950/800
Amps 0.85/0.67/0.59
Watts 114/85/83
Length 20-3/4"
Width 20-3/4"
Height 54-1/2"
Color White
Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear
Number of Blades 5
Blade Material Polypropylene
NEMA Plug Configuration 5-15P
Number of Conductors 3
Standards ETL and OSHA Compliant Guards
Includes Column Height Adjustment From 37" to 53 3/4" and Head Tilting Adjustment 30 Deg Up to 15 Deg Down
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms