Check Availability
  • Office Pedestal Fans
  • AIR KING 

    18", Pedestal Fan, Pedestal, 30° Up to 15° Down, 120 VAC, 3

  • Item # 48PY05
  • Mfr. Model # 9118
18",  Pedestal Fan,  Pedestal,  30° Up to 15° Down,  120 VAC,  3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48PY05
Mfr. Model # 9118
UNSPSC #40101604
Shipping Weight 9.9 lbs
Country of Origin USA *
Item Pedestal Fan
Overall Style - Fans Pedestal
Fan Mounting Location Pedestal
Number of Speeds 3
Blade Diameter 18"
Air Flow 1380/1680/1950 CFM
Oscillation Oscillating
Includes Remote Control No
Watts 114/85/83
RPM 1100/950/800
Number of Blades 5
Blade Material Polypropylene
Voltage 120 VAC
Amps 0.85/0.67/0.59
Hz 60
Height Adjustment 37" to 53-3/4"
Head Tilt Adjustment 30 Degrees Up to 15 Degrees Down
Height 53-3/4"
Width 20-1/4"
Fan Cord Length 6 ft.
NEMA Plug Configuration 5-15p
Fan Power Source Plug-In
Number of Conductors 3
Color Black
Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear
Standards ETL and OSHA Compliant Guards
Environmental Applications Office and Desk
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms