Check Availability
  • AIR KING 

    18" Yes Black Fan, 53-3/4" Height,120 Voltage

  • Item # 48PY05
  • Mfr. Model # 9118
18" Yes Black Fan, 53-3/4" Height,120 Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48PY05
Mfr. Model # 9118
UNSPSC #40101604
Shipping Weight 9.9 lbs
Country of Origin USA *
Item Fan
Overall Style - Fans Residential Pedestal
Fan Mounting Location Pedestal
Number of Speeds 3
Blade Dia. 18"
Oscillating Yes
Air Flow (CFM) 1950/1680/1380
Cord Length - Fans 6 ft.
Fan Power Source Plug-In
Fan Voltage 120VAC
Hz 60
Fan Item Fan
RPM 1100/950/800
Amps 0.85/0.67/0.59
Watts 114/85/83
Length 20-1/4"
Width 20-1/4"
Height 53-3/4"
Height Adjustment 37" to 53-3/4"
Head Tilt Adjustment 30 Degrees Up to 15 Degrees Down
Color Black
Guard Material Powder Coated Steel Front with High Impact Resistant Plastic Rear
Number of Blades 5
Blade Material Polypropylene
NEMA Plug Configuration 5-15p
Number of Conductors 3
Standards ETL and OSHA Compliant Guards
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms