Check Availability
  • AIR HANDLER 

    Ring Panel Air Filter, 14x20x1, 20" Section Width, Number of Sections: 1, MERV 8, Synthetic

  • Item # 2DXK8
  • Mfr. Model # 2DXK8
Ring Panel Air Filter, 14x20x1, 20" Section Width, Number of Sections: 1, MERV 8, Synthetic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The nonallergenic media is unaffected by moisture, humidity, and most corrosive chemicals. An aggressive tackifier traps and holds dirt particles.
Show More Close
 

Technical Specifications

Item # 2DXK8
Mfr. Model # 2DXK8
UNSPSC #40161519
Shipping Weight 0.8 lbs
Country of Origin USA *
Air Filter Item Ring Panel Air Filter
Style - Air Filters Panel
Performance Rating MERV 8
Nominal Height 14"
Section Width 20"
Number of Sections 1
Filter Efficiency - Air Filters 20% to 30%
Media Material Synthetic
Number of Ply 3
Media Color Blue
Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Removes Particles Down To 3.0 to 10.0 microns
Air Flow @ 300 fpm 1200 cfm
Air Flow @ 500 fpm 1968 cfm
Initial Resistance @ 500 fpm 0.50" WC
Recommended Final Resistance 1.0" WC
Max. Temp. 200 Degrees F
Max. Velocity 500 fpm
Frame or Header Material 9-Gauge Steel Wire
Nominal Filter Size 14x20x1
Nominal Thickness 1"
Actual Filter Size 13-1/2"x18-3/4"x1"
Actual Width 18-3/4"
Actual Height 13-1/2"
Actual Thickness 1"
Standards UL 900
Item Ring Panel Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In