Check Availability
  • AIR HANDLER 

    Pocket Air Filter, 20x24x12, MERV 11, Orange, Synthetic, Number of Pockets: 6

  • Item # 2JVH6
  • Mfr. Model # 2JVH6
Pocket Air Filter, 20x24x12, MERV 11, Orange, Synthetic, Number of Pockets: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JVH6
Mfr. Model # 2JVH6
UNSPSC #40161505
Shipping Weight 5.8 lbs
Country of Origin USA *
Air Filter Item Pocket Air Filter
Style - Air Filters Bag
Nominal Filter Size 20x24x12
Performance Rating MERV 11
Filter Efficiency - Air Filters 65%
Media Color Orange
Media Material Synthetic
Number of Pockets 6
Media Area 28 sq. ft.
Air Filter Header Type Single
Filters Out MERV 9-12 Legionella, Humidifier Dust, Lead Dust, Coal Dust, Milled Flour, Auto Emission Particulates, Nebulizer Droplets
Removes Particles Down To 1.0 to 3.0 microns
Air Flow @ 300 fpm 1000 cfm
Air Flow @ 500 fpm 1667 cfm
Initial Resistance @ 300 fpm 0.22" WC
Initial Resistance @ 500 fpm 0.37" WC
Recommended Final Resistance 1.0" WC
Max. Temp. 150 Degrees F
Max. Velocity 500 fpm
Frame or Header Material Galvanized Steel
Gasket Location None
Gasket Material None
Nominal Height 20"
Nominal Width 24"
Nominal Depth 12"
Actual Filter Size 23-3/8"x19-3/8"x12"
Actual Height 23-3/8"
Actual Width 19-3/8"
Actual Depth 12"
Standards UL 900
Item Pocket Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In