Check Availability
  • AIR HANDLER 

    Link Air Filter, 25x84x1, 14" Section Width, Number of Sections: 1, MERV 8, Synthetic

  • Item # 2DWZ5
  • Mfr. Model # 2DWZ5
Link Air Filter, 25x84x1, 14" Section Width, Number of Sections: 1, MERV 8, Synthetic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DWZ5
Mfr. Model # 2DWZ5
UNSPSC #40161505
Shipping Weight 6.0 lbs
Country of Origin USA *
Air Filter Item Link Air Filter
Style - Air Filters Panel
Performance Rating MERV 8
Nominal Height 25"
Section Width 14"
Number of Sections 1
Link Filter Total Width 84"
Media Material Synthetic
Number of Ply 2
Media Color Green
Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Removes Particles Down To 3.0 to 10.0 microns
Air Flow @ 300 fpm 1200 cfm
Air Flow @ 500 fpm 1968 cfm
Initial Resistance @ 500 fpm 0.50" WC
Recommended Final Resistance 1.0" WC
Max. Temp. 200 Degrees F
Max. Velocity 500 fpm
Frame or Header Material 9-Gauge Steel Wire
Nominal Filter Size 25x84x1
Nominal Thickness 1"
Actual Filter Size 24-1/4"x83-1/4"x1"
Actual Width 83-1/4"
Actual Height 24-1/4"
Actual Thickness 1"
Standards UL 900
Item Link Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In