Check Availability
  • Pleated Air Filters
  • AIR HANDLER 

    General Use Pleated Air Filter, 10x10x1, MERV 10, High Capacity, Synthetic, Beverage Board

  • Item # 4YUP8
  • Mfr. Model # 4YUP8
General Use Pleated Air Filter, 10x10x1, MERV 10, High Capacity, Synthetic, Beverage Board
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YUP8
Mfr. Model # 4YUP8
UNSPSC #40161505
Catalog Page 3049
Shipping Weight 0.16 lbs
Country of Origin USA *
Air Filter Item Pleated Air Filter
Style - Air Filters Panel
Performance Rating MERV 10
Nominal Filter Size 10x10x1
Filter Efficiency - Air Filters 55%
Air Filter Capacity High Capacity
Media Material Synthetic
Frame or Header Material Beverage Board
Common Applications General Use
Media Color White
Media Area 1.6 sq. ft.
Pleats per Linear Foot 12
Filters Out MERV 9-12 Legionella, Humidifier Dust, Lead Dust, Coal Dust, Milled Flour, Auto Emission Particulates, Nebulizer Droplets
Removes Particles Down To 3.0 to 10.0 microns
Air Flow @ 300 fpm 208 cfm
Air Flow @ 500 fpm 347 cfm
Initial Resistance @ 300 fpm 0.20" WC
Initial Resistance @ 500 fpm 0.33" WC
Final Recommended Resistance 1.0" WC
Max. Temp. 180 Degrees F
Max. Velocity 500 fpm
Filter Frame Color White
Gasket Location None
Gasket Material None
Nominal Height 10"
Nominal Width 10"
Nominal Depth 1"
Actual Filter Size 9-1/2"x9-1/2"x3/4"
Actual Height 9-1/2"
Actual Width 9-1/2"
Actual Depth 3/4"
Standards UL 900 Classified
Item Pleated Air Filter
* This product's country of origin is subject to change

Welcome Sign In