Check Availability
  • AIR HANDLER 

    Cartridge Air Filter, 24x24x12 Nominal Filter Size, MERV 14, Microfiber, Single, Frame Included: Yes

  • Item # 5W921
  • Mfr. Model # 5W921
Cartridge Air Filter, 24x24x12 Nominal Filter Size, MERV 14, Microfiber, Single, Frame Included: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5W921
Mfr. Model # 5W921
UNSPSC #40161505
Catalog Page 3054
Shipping Weight 17.9 lbs
Country of Origin USA *
Air Filter Item Cartridge Air Filter
Style - Air Filters Box
Performance Rating MERV 14
Nominal Filter Size 24x24x12
Filter Efficiency - Air Filters 95%
Media Material Microfiber
Frame or Header Material Steel
Air Filter Header Type Single
Gasket Location None
Gasket Material None
Media Color White
Media Area 125 sq. ft.
Media Separator Construction Aluminum
Filters Out MERV 13-16 All Bacteria, Droplet Nuclei (Sneeze), Cooking Oil, Most Smoke, Insecticide Dust, Most Face Power, Paint Pigments, Most Tobacco Smoke, Copier Toner
Removes Particles Down To 0.3 to 1.0 microns
Air Flow @ 300 fpm 1200 cfm
Air Flow @ 500 fpm 2000 cfm
Initial Resistance @ 500 fpm 0.61" WC
Recommended Final Resistance 1.5" WC
Max. Temp. 250 Degrees F
Max. Velocity 625 fpm
Nominal Height 24"
Nominal Width 24"
Nominal Depth 12"
Actual Filter Size 23-3/8"x23-3/8"x11-1/2"
Actual Height 23-3/8"
Actual Width 23-3/8"
Actual Depth 11-1/2"
Standards UL Classified
Item Cartridge Air Filter
Collapsible No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In