Check Availability
  • AIR HANDLER 

    Bubble Tight Damper, 6000 fpm, Metal

  • Item # 52RR11
  • Mfr. Model # 52RR11
Bubble Tight Damper, 6000 fpm, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RR11
Mfr. Model # 52RR11
UNSPSC #40101504
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Bubble Tight Damper
Damper Item Fire Damper
Damper Shape Round
Damper Dia. 11-7/8"
Standards NQA1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In