Check Availability
  • AIR HANDLER 

    8-7/8x61-1/8x1 Synthetic Pleated Air Filter with MERV 7

  • Item # 21C077
  • Mfr. Model # 21C077
8-7/8x61-1/8x1 Synthetic Pleated Air Filter with MERV 7
Qty
  • Web Price
    $15.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a die cut frame with a wire-back media, this pleated air filter helps facilitate higher airflow efficiency and has more surface area to trap pollutants. It captures smaller particles than standard flat filters, and provides lower average pressure drop.
Show More Close
 

Technical Specifications

Item # 21C077
Mfr. Model # 21C077
UNSPSC #40161505
Shipping Weight 1.067 lbs
Country of Origin USA *
Item Pleated Air Filter
Nominal Filter Size 8-7/8x61-1/8x1
Nominal Height 9"
Nominal Width 62"
Nominal Depth 1"
MERV 7
Frame Type Moisture Resistant Die Cut Chipboard
Frame Included Yes
Air Filter Type Standard Capacity Pleated Filter
Media Material Synthetic
Air Filter Item Pleated Air Filter
Filter Efficiency 40%
High Velocity 500 fpm
High Initial Resistance 0.34"WC
Final Recommended Resistance 1.0"WC
Max. Velocity 500 fpm
Media Area 2.5 sq. ft.
Max. Temp. 180 Degrees F
Pleats per Linear Foot 12
Standards UL 900 Classified
Actual Height 8-7/8"
Actual Width 61-1/8"
Actual Depth 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In