Check Availability
  • AIR HANDLER 

    General Use Pleated Air Filter, 9x25x1, MERV 8, High Capacity, Synthetic, Beverage Board

  • Item # 21C101
  • Mfr. Model # 21C101
General Use Pleated Air Filter, 9x25x1, MERV 8, High Capacity, Synthetic, Beverage Board
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21C101
Mfr. Model # 21C101
UNSPSC #40161505
Shipping Weight 0.453 lbs
Country of Origin USA *
Air Filter Item Pleated Air Filter
Style - Air Filters Panel
Performance Rating MERV 8
Nominal Filter Size 9x25x1
Filter Efficiency - Air Filters 40%
Air Filter Capacity High Capacity
Media Material Synthetic
Frame or Header Material Beverage Board
Common Applications General Use
Media Color White
Media Area 5.2 sq. ft.
Pleats per Linear Foot 15
Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Removes Particles Down To 3.0 to 10.0 microns
Air Flow @ 300 fpm 469 cfm
Air Flow @ 500 fpm 781 cfm
Initial Resistance @ 300 fpm 0.20" WC
Initial Resistance @ 500 fpm 0.33" WC
Final Recommended Resistance 1.0" WC
Max. Temp. 180 Degrees F
Max. Velocity 500 fpm
Filter Frame Color White
Gasket Location None
Gasket Material None
Nominal Height 9"
Nominal Width 25"
Nominal Depth 1"
Actual Filter Size 8-7/8"x24-1/8"x3/4"
Actual Height 8-7/8"
Actual Width 24-1/8"
Actual Depth 3/4"
Standards UL 900 Classified
Item Pleated Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In