Check Availability
  • AIR HANDLER 

    65% Efficiency 8-Pocket Pocket Air Filter with MERV 11

  • Item # 6B633
  • Mfr. Model # 6B633
65% Efficiency 8-Pocket Pocket Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Greater dust-holding capacity for longer service life and lower operating costs. Filter does not shed fibers. Pocket dividers with reinforced media-support backing add to overall strength. Suitable for high-humidity, constant airflow applications.
Show More Close
 

Technical Specifications

Item # 6B633
Mfr. Model # 6B633
UNSPSC #40161505
Catalog Page 3052
Shipping Weight 5.5 lbs
Country of Origin India *
Item Pocket Air Filter
Media Color Orange
Filter Efficiency - Air Filters 60% to 65%
MERV 11
Nominal Filter Size 24x24x29
Nominal Height 24"
Nominal Width 24"
Nominal Depth 29"
Number of Pockets 8
Air Filter Media Type Synthetic
Air Filter Item Pocket Air Filter
Capacity CFM 2000
Air Flow 500 fpm
Initial Resistance 0.30" WC
Final Resistance 1"WC
Media Area 90 sq. ft.
Frame Material 26 ga. Galvanized Steel
Frame Size 13/16"
Max. Temp. 150 Degrees F
Standards UL 900
Material Synthetic
Actual Depth 29"
Actual Height 23-3/8"
Actual Width 23-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms