Check Availability
  • AIR HANDLER 

    65% Efficiency 7-Pocket Pocket Air Filter with MERV 11

  • Item # 5E859
  • Mfr. Model # 5E859
65% Efficiency 7-Pocket Pocket Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pocket air filters offer greater dust-holding capacity for longer service life and lower operating costs. The pocket dividers with reinforced media-support backing add to overall filter strength. Pocket filters are suitable for use in commercial, educational, healthcare, government, and manufacturing applications.
Show More Close
 

Technical Specifications

Item # 5E859
Mfr. Model # 5E859
UNSPSC #40161505
Catalog Page 3052
Shipping Weight 4.05 lbs
Country of Origin USA *
Item Pocket Air Filter
Media Color Orange
Filter Efficiency - Air Filters 60% to 65%
MERV 11
Nominal Filter Size 20x24x29
Nominal Height 20"
Nominal Width 24"
Nominal Depth 29"
Number of Pockets 7
Air Filter Media Type Fiberglass
Air Filter Item Pocket Air Filter
Capacity CFM 2000
Air Flow 500 fpm
Initial Resistance 0.40"WC
Final Resistance 1"WC
Media Area 58 sq. ft.
Frame Material 24 ga. Galvanized Steel
Frame Size 13/16"
Max. Temp. 190 Degrees F
Standards UL 900
Material Fiberglass
Actual Depth 29"
Actual Height 23-3/8"
Actual Width 19-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms