Check Availability
  • AIR HANDLER 

    65% Efficiency 6-Pocket Pocket Air Filter with MERV 11

  • Item # 33E970
  • Mfr. Model # 33E970
65% Efficiency 6-Pocket Pocket Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pocket Air Filters
• UL Classified ASHRAE 52.2-1999 Priced each; shipped in case qty., sold individually in-store only (except where noted)
Greater dust-holding capacity for longer service life and lower operating costs. 13/16", 24-ga. galvanized steel frame. Pocket dividers with reinforced media-support backing add to overall strength.
UL listed.
Fiberglass Media
Ultrafine fiberglass media specifically designed for each efficiency range.
Show More Close
 

Technical Specifications

Item # 33E970
Mfr. Model # 33E970
UNSPSC #40161505
Catalog Page 3052
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Pocket Air Filter
Media Color Orange
Filter Efficiency - Air Filters 60% to 65%
MERV 11
Nominal Filter Size 24x24x12
Nominal Height 24"
Nominal Width 24"
Nominal Depth 12"
Number of Pockets 6
Media Material Fiberglass
Air Filter Item Pocket Air Filter
Capacity CFM 2000
Air Flow 500 fpm
Initial Resistance 0.75"WC
Final Resistance 1"WC
Media Area 24 sq. ft.
Frame Material Galvanized Steel
Frame Size 13/16"
Max. Temp. 150 Degrees F
Standards UL 900
Material Fiberglass
Actual Depth 12"
Actual Height 23-3/8"
Actual Width 23-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms