Check Availability
  • AIR HANDLER 

    Pocket Air Filter, 20x20x12, MERV 11, Orange, Synthetic, Number of Pockets: 6

  • Item # 2JVH8
  • Mfr. Model # 2JVH8
Pocket Air Filter, 20x20x12, MERV 11, Orange, Synthetic, Number of Pockets: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Also referred to as bag filters, pocket filters are constructed of a plastic or galvanized frame and contain synthetic media. They are called pocket filters because the media is stitched or sonically welded to form pockets ranging from 10 to 36 inches deep. Their long service life is best put to use in areas such as commercial, educational, healthcare, government, and manufacturing.
Show More Close
 

Technical Specifications

Item # 2JVH8
Mfr. Model # 2JVH8
UNSPSC #40161505
Shipping Weight 3.31 lbs
Country of Origin USA *
Air Filter Item Pocket Air Filter
Style - Air Filters Bag
Nominal Filter Size 20x20x12
Performance Rating MERV 11
Filter Efficiency - Air Filters 65%
Media Color Orange
Media Material Synthetic
Number of Pockets 6
Media Area 27 sq. ft.
Air Filter Header Type Single
Filters Out MERV 9-12 Legionella, Humidifier Dust, Lead Dust, Coal Dust, Milled Flour, Auto Emission Particulates, Nebulizer Droplets
Removes Particles Down To 1.0 to 3.0 microns
Air Flow @ 300 fpm 833 cfm
Air Flow @ 500 fpm 1389 cfm
Initial Resistance @ 300 fpm 0.22" WC
Initial Resistance @ 500 fpm 0.37" WC
Recommended Final Resistance 1.0" WC
Max. Temp. 150 Degrees F
Max. Velocity 500 fpm
Frame or Header Material Galvanized Steel
Gasket Location None
Gasket Material None
Nominal Height 20"
Nominal Width 20"
Nominal Depth 12"
Actual Filter Size 19-3/8"x19-3/8"x12"
Actual Height 19-3/8"
Actual Width 19-3/8"
Actual Depth 12"
Standards UL 900
Item Pocket Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In