Check Availability
  • Pocket Air Filters
  • AIR HANDLER 

    Pocket Air Filter, 20x24x12, MERV 11, Orange, Synthetic, Number of Pockets: 6

  • Item # 2JVH6
  • Mfr. Model # 2JVH6
Pocket Air Filter, 20x24x12, MERV 11, Orange, Synthetic, Number of Pockets: 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MERV 11 pocket air filters provide between 80% and 85% efficiency for filtering particles between 3 and 10 microns in size (such as mold spores, dusting aids, and cement dust). They also provide between 50% and 65% efficiency for filtering particles between 1 and 3 microns in size (such as legionella, lead dust, humidifier dust, coal dust, and nebulizer droplets) and less than 20% efficiency for filtering particles between 0.30 and 1 micron in size (such as bacteria, most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 8 pocket air filters.

Pocket air filters are often installed in HVAC systems in auto shops, data centers, food and beverage plants, industrial sites, and schools to trap contaminants in the air stream and boost indoor air quality. They also keep the contaminants from building up in the equipment and damaging it. These filters are best suited for applications where air is constantly flowing through the filter since they may deposit some captured material back into the air stream when they deflate. Also called bag filters, pocket filters have a bag-like filter element that is stitched into pockets. They trap more particles than non-pleated panel filters and need to be changed less often. These filters have a MERV (minimum efficiency reporting value) rating of 8 to 14. A filter's MERV rating measures how efficiently a filter traps contaminants in the air stream based on the size of the particles it can effectively capture. The higher a filter's MERV rating is, the more effectively it traps small particles.
Show More Close
 

Technical Specifications

Item # 2JVH6
Mfr. Model # 2JVH6
UNSPSC #40161505
Shipping Weight 5.8 lbs
Country of Origin USA *
Air Filter Item Pocket Air Filter
Style - Air Filters Bag
Nominal Filter Size 20x24x12
Performance Rating MERV 11
Filter Efficiency - Air Filters 60% to 65%
Media Color Orange
Media Material Synthetic
Number of Pockets 6
Media Area 28 sq. ft.
Air Filter Header Type Single Header
Filters Out MERV 9-12 Legionella, Humidifier Dust, Lead Dust, Coal Dust, Milled Flour, Auto Emission Particulates, Nebulizer Droplets
Removes Particles Down To 1.0 to 3.0 microns
Air Flow @ 300 fpm 1000 cfm
Air Flow @ 500 fpm 1667 cfm
Initial Resistance @ 300 fpm 0.22" WC
Initial Resistance @ 500 fpm 0.37" WC
Recommended Final Resistance 1.0" WC
Max. Temp. 150 Degrees F
Max. Velocity 500 fpm
Frame or Header Material Galvanized Steel
Gasket Location None
Gasket Material None
Nominal Height 20"
Nominal Width 24"
Nominal Depth 12"
Actual Filter Size 23-3/8"x19-3/8"x12"
Actual Height 23-3/8"
Actual Width 19-3/8"
Actual Depth 12"
Standards UL 900
Item Pocket Air Filter
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In