Check Availability
  • AIR HANDLER 

    65% Efficiency 6-Pocket Pocket Air Filter with MERV 11

  • Item # 2JRY9
  • Mfr. Model # 2JRY9
65% Efficiency 6-Pocket Pocket Air Filter with MERV 11
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Also referred to as bag filters, pocket filters are constructed of a plastic or galvanized steel frame and contain fiberglass or synthetic media. They are called pocket filters because the media is stitched or sonically welded to form pockets ranging from 10 to 36 inches deep. With a MERV rating of up to 14 and a long service life, these filters are generally for healthcare, educational, commercial, government, and manufacturing use.
Show More Close
 

Technical Specifications

Item # 2JRY9
Mfr. Model # 2JRY9
UNSPSC #40161505
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Pocket Air Filter
Media Color Orange
Filter Efficiency - Air Filters 65%
MERV 11
Nominal Filter Size 24x24x15
Nominal Height 24"
Nominal Width 24"
Nominal Depth 15"
Number of Pockets 6
Media Material Fiberglass
Air Filter Item Pocket Air Filter
Capacity CFM 2000
Air Flow 500 fpm
Final Resistance 1"WC
Frame Material 24 ga. Galvanized Steel
Frame Size 13/16"
Max. Temp. 150 Degrees F
Standards UL 900
Material Fiberglass
Actual Depth 15"
Actual Height 23-3/8"
Actual Width 23-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms